Zoro Homepage

Screwdriver Bit Set, 50Pc Driver Bit Set

  • Mfr # V50-1TP

  • Zoro # G8340614


product price: $29.99
/ea

Key Features

Finish
Gunmetal Grey
Overall Bit Length
1 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V50-1TP
Zoro #
G8340614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1 in

Details

Item
Driver Bit Set
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Driver Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.