Zoro Homepage

Screwdriver, Sl, 1.2 mm x 1-9/16 in

  • Mfr # PSSL12130

  • Zoro # G606464586


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Tip Size
1.2mm
Overall Length
1-9/16"
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSL12130
Zoro #
G606464586
UPC #
843854020066
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.2mm
Overall Length
1-9/16"

Details

Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted

Description

Slotted 1.2mm Precision Screwdriver x 1-9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.