
Screwdriver, Sl, 2.5 mm x 2 in
Mfr # PSSL25140
Zoro # G906464583
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Tip Size
2.5mm
Overall Length
2"
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSSL25140
Zoro #
G906464583
UPC #
843854020028
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2.5mm
Overall Length
2"
Details
Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
Slotted
Description
Slotted 2.5mm Precision Screwdriver x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.