Zoro Homepage

Slotted 6-8 Power Bit x 3-1/2

  • Mfr # 190F08A

  • Zoro # G7881222


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Bit Style
Slotted
Finish
Gunmetal Grey
Overall Bit Length
3-1/2 in
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190F08A
Zoro #
G7881222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
3-1/2 in

Details

Item
Slotted 6-8 Power Bit x 3-1/2"
Bit Style
Slotted
Finish
Gunmetal Grey
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Modified Steel

Description

Slotted 6-8 Power Bit x 3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.