Zoro Homepage

Socket 3/16", SAE

  • Mfr # MS13161

  • Zoro # G406461839


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Finish
Manganese Phosphate
Overall Length
1"
SAE or Metric
SAE
Socket Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS13161
Zoro #
G406461839
UPC #
843854017073
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Socket Size
3/16"

Details

Item
Socket
Finish
Manganese Phosphate
SAE or Metric
SAE

Description

Impact Socket Std Length Sheet Metal,1/4 Sq Dr 3/16 Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.