
Tamper R Blade Screwdriver 10 x 3-1/8 in
Mfr # RTT10SD
Zoro # G006464605
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Tip Size
10
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX Tamperproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTT10SD
Zoro #
G006464605
UPC #
843854007487
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
10
Overall Length
8"
Details
Item
Screwdriver
Finish
Satin Chrome
Fastening Tool Material
S2 Modified Steel
Screwdriver Tip Style
TORX Tamperproof
Description
TORx(R) Tamper 10 Round Blade Screwdriver x 3-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.