Zoro Homepage

Tamper R Blade Screwdriver 27 x 4-1/2 in

  • Mfr # RTT27SD

  • Zoro # G106464604


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Tip Size
27
Finish
Satin Chrome
Screwdriver Tip Style
TORX Tamperproof
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTT27SD
Zoro #
G106464604
UPC #
843854007524
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
27
Overall Length
2"

Details

Item
Screwdriver
Finish
Satin Chrome
Screwdriver Tip Style
TORX Tamperproof
Fastening Tool Material
S2 Modified Steel

Description

TORx(R) Tamper 27 Round Blade Screwdriver x 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.