Zoro Homepage

Torq-Set 0 Power Bit x 1-1/4

  • Mfr # 132TS00

  • Zoro # G7871955


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bit Style
Torq
Hex Shank Size
1/4"
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132TS00
Zoro #
G7871955
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Torq-Set 0 Power Bit x 1-1/4"
Bit Style
Torq
Fastening Tool Item
Power Bit

Description

Torq-Set 0 Power Bit x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.