
Torq-Set 1/4 Insert Bit x 1" Diamond Tip
Mfr # 125TS416DT
Zoro # G7876557
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Bit Style
Torq
Hex Shank Size
1/4"
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125TS416DT
Zoro #
G7876557
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Details
Item
Torq-Set 1/4 Insert Bit x 1" Diamond Tip
Bit Style
Torq
Fastening Tool Item
Insert Bit
Description
Torq-Set 1/4 Insert Bit x 1 In. Diamond Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.