Zoro Homepage

Torx 25 Power Bit x 2-3/4

  • Mfr # 170T25A

  • Zoro # G7868613


product price: $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Bit Style
Torx
Finish
Gunmetal Grey
Overall Bit Length
2-3/4 in
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170T25A
Zoro #
G7868613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2-3/4 in

Details

Item
Torx 25 Power Bit x 2-3/4"
Bit Style
Torx
Finish
Gunmetal Grey
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Modified Steel

Description

Torx 25 Power Bit x 2-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.