
Torx 30 Power Bit x 2
Mfr # 150T30A
Zoro # G7874344
product price: $1.19
/eaSold in multiples of 50 for $59.50
Key Features
Bit Style
Torx
Finish
Gunmetal Grey
Overall Bit Length
2 in
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Power Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150T30A
Zoro #
G7874344
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
2 in
Details
Item
Power Bit
Bit Style
Torx
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Power Bit
Description
Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.