Shop VEGA
See all product information
Create Account
Torx 5pc Precision Screwdriver Set
- Mfr # PSTXCS
- Zoro # G023783826
product price:Â
$
21.55
/ea
Key Features
Height
2.9 in
Finish
Satin Chrome
Includes
T5, T6, T7, T8, T9
Shank Material
S2 Modified Steel
Width
0.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTXCS
- Zoro #
- G023783826
- UPC #
- 843854043065
- Country of Origin
- Taiwan, Province of China
- Finish
- Satin Chrome
- Includes
- T5, T6, T7, T8, T9
- Shank Material
- S2 Modified Steel
- Item
- Torx 5pc Precision Screwdriver Set
Dimensions
- Height
- 2.9 in
- Overall Length
- 8 in
- Width
- 0.81 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.