Zoro Homepage

TORx(R) 10 Flag Driver

  • Mfr # FDT10M

  • Zoro # G806580543


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel
Arm Length
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT10M
Zoro #
G806580543
UPC #
843854015710
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
10
Arm Length
25mm

Details

Item
Flag Driver
Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel

Description

TORx(R) 10 Flag Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.