Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORx(R) 10 L-Key (Long)

  • Mfr # LT10L

  • Zoro # G306580555


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Key Features

Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel
Arm Length
.70"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT10L
Zoro #
G306580555
UPC #
843854016373
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
10
Arm Length
.70"

Details

Item
L-Key
Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel
Arm Type
Long

Description

TORx(R) 10 L-Key (Long)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.