Zoro Homepage

TORx(R) Flag Driver, 6

  • Mfr # FDT06S

  • Zoro # G106580519


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel
Arm Length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT06S
Zoro #
G106580519
UPC #
843854015673
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
6
Arm Length
20mm

Details

Item
Flag Driver
Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel

Description

TORx(R) 6 Flag Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.