Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORx(R) Flag Driver, 9

  • Mfr # FDT09M

  • Zoro # G106580540


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Finish
Manganese Phosphate
Arm Length
25mm
Tip Shape
TORX
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT09M
Zoro #
G106580540
UPC #
843854015703
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9
Arm Length
25mm

Details

Item
Flag Driver
Finish
Manganese Phosphate
Tip Shape
TORX
Blade Material
S2 Modified Steel

Description

TORx(R) 9 Flag Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.