
TORx(R) L-Key (Long), 15
Mfr # LT15L
Zoro # G806580529
product price: $1.45
/eaSold in multiples of 7 for $10.15
Key Features
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
.70"
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT15L
Zoro #
G806580529
UPC #
843854016380
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
15
Arm Length
.70"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Type
Long
Tip Shape
TORX
Description
TORx(R) 15 L-Key (Long)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.