
TORx(R) L-Key (Long), 30
Mfr # LT30L
Zoro # G506580539
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
.95"
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT30L
Zoro #
G506580539
UPC #
843854016427
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
30
Arm Length
.95"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Type
Long
Tip Shape
TORX
Description
TORx(R) 30 L-Key (Long)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.