
TORx(R) L-Key (Long), 8
Mfr # LT08L
Zoro # G206580556
product price: $1.99
/eaSold in multiples of 6 for $11.94
Key Features
Finish
Manganese Phosphate
Arm Length
.60"
Blade Material
S2 Modified Steel
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT08L
Zoro #
G206580556
UPC #
843854016366
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
8
Arm Length
.60"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX
Arm Type
Long
Description
TORx(R) 8 L-Key (Long)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.