
TORx(R) L-Key (Short), 25
Mfr # LT25S
Zoro # G406580547
product price: $1.35
/eaSold in multiples of 8 for $10.80
Key Features
Finish
Manganese Phosphate
Arm Length
.85"
Blade Material
S2 Modified Steel
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT25S
Zoro #
G406580547
UPC #
843854005858
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
25
Arm Length
.85"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX
Arm Type
Short
Description
TORx(R) 25 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.