Zoro Homepage

TORx(R) L-Key (Short), 30

  • Mfr # LT30S

  • Zoro # G406580554


product price: $1.55
/ea
Sold in multiples of 8 for $12.40

Key Features

Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
1.05"
Tip Shape
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT30S
Zoro #
G406580554
UPC #
843854005872
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
30
Arm Length
1.05"

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Type
Short
Tip Shape
TORX

Description

TORx(R) 30 L-Key (Short)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.