
TORx(R) L-Key (Short), 55
Mfr # LT55S
Zoro # G606580545
product price: $4.59
/eaSold in multiples of 3 for $13.77
Key Features
Finish
Manganese Phosphate
Arm Length
1.50"
Blade Material
S2 Modified Steel
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT55S
Zoro #
G606580545
UPC #
843854010593
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
55
Arm Length
1.50"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX
Arm Type
Short
Description
TORx(R) 55 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.