
TORx(R) L-Key (Short), 8
Mfr # LT08S
Zoro # G906580528
product price: $1.45
/eaSold in multiples of 7 for $10.15
Key Features
Finish
Manganese Phosphate
Arm Length
.60"
Blade Material
S2 Modified Steel
Tip Shape
TORX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT08S
Zoro #
G906580528
UPC #
843854005803
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
8
Arm Length
.60"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Type
Short
Tip Shape
TORX
Description
TORx(R) 8 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.