Zoro Homepage

TORx(R) PLUS, Flag Driver, 8

  • Mfr # FDIP08S

  • Zoro # G806580550


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX Plus
Arm Length
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDIP08S
Zoro #
G806580550
UPC #
843854015628
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
8
Arm Length
2.5mm

Details

Item
Flag Driver
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX Plus

Description

TORx(R) PLUS 8 Flag Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.