Zoro Homepage

TORx(R) PLUS Flag Driver, 9

  • Mfr # FDIP09M

  • Zoro # G306580524


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Finish
Manganese Phosphate
Arm Length
3.5mm
Tip Shape
TORX PLUS
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDIP09M
Zoro #
G306580524
UPC #
843854015635
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9
Arm Length
3.5mm

Details

Item
Flag Driver
Finish
Manganese Phosphate
Tip Shape
TORX PLUS
Blade Material
S2 Modified Steel

Description

TORx(R) PLUS 9 Flag Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.