Zoro Homepage

TORx(R) T-Handle 10 x 4 in

  • Mfr # LTX104

  • Zoro # G306580623


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Finish
Satin Chrome
Blade Material
S2 Modified Steel
Arm Length
4"
Tip Shape
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTX104
Zoro #
G306580623
UPC #
843854010999
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
10
Arm Length
4"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX

Description

TORx(R) 10 T-Handle x 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.