Zoro Homepage

TORx(R) T-Handle 27 x 6 in

  • Mfr # LTX276

  • Zoro # G606580620


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Finish
Satin Chrome
Blade Material
S2 Modified Steel
Arm Length
6"
Tip Shape
TORX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTX276
Zoro #
G606580620
UPC #
843854011033
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
27
Arm Length
6"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX

Description

TORx(R) 27 T-Handle x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.