
TORx(R) Tamper L-Key (Short), 50
Mfr # LTT50S
Zoro # G706451677
product price: $4.25
/eaSold in multiples of 3 for $12.75
Key Features
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
4"
Tip Shape
TORX Tamper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTT50S
Zoro #
G706451677
UPC #
843854006039
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
50
Arm Length
4"
Details
Item
L-Key
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamper
Description
TORx(R) Tamper 50 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.