Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORx(R) Tamper L-Key (Short), 8

  • Mfr # LTT08S

  • Zoro # G906451682


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Finish
Manganese Phosphate
Tip Shape
TORX Tamper
Arm Length
4"
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTT08S
Zoro #
G906451682
UPC #
843854005933
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
8
Arm Length
4"

Details

Item
L-Key
Finish
Manganese Phosphate
Tip Shape
TORX Tamper
Blade Material
S2 Modified Steel

Description

TORx(R) Tamper 8 L-Key (Short)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.