
TORx(R) Tamper T-Handle 10 x 4 in
Mfr # LTT104
Zoro # G306580630
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Finish
Satin Chrome
Arm Length
4"
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTT104
Zoro #
G306580630
UPC #
843854011064
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
10
Arm Length
4"
Details
Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof
Description
TORx(R) Tamper 10 T-Handle x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.