Zoro Homepage

TORx(R) Tamper T-Handle 25 x 6 in

  • Mfr # LTT256

  • Zoro # G106580632


product price: $9.99
/ea

Key Features

Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof
Arm Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTT256
Zoro #
G106580632
UPC #
843854011095
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
25
Arm Length
6"

Details

Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof

Description

TORx(R) Tamper 25 T-Handle x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.