
TORx(R) Tamper T-Handle 27 x 6 in
Mfr # LTT276
Zoro # G706580629
product price: $9.99
/eaKey Features
Finish
Satin Chrome
Arm Length
6"
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTT276
Zoro #
G706580629
UPC #
843854011101
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
27
Arm Length
6"
Details
Item
T-Handle
Finish
Satin Chrome
Blade Material
S2 Modified Steel
Tip Shape
TORX Tamperproof
Description
TORx(R) Tamper 27 T-Handle x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.