Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Wing 2 Power Bit x 1-1/4

  • Mfr # 132TW02

  • Zoro # G7879393


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Bit Style
Tri-Wing
Hex Shank Size
1/4"
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132TW02
Zoro #
G7879393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Tri-Wing 2 Power Bit x 1-1/4"
Bit Style
Tri-Wing
Fastening Tool Item
Power Bit

Description

Tri-Wing 2 Power Bit x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.