Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Square 12 Socket Bit x 3/4" - 1/4

  • Mfr # 120XZN12SB

  • Zoro # G8336134


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Bit Style
Square
Hex Shank Size
1/4"
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120XZN12SB
Zoro #
G8336134
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Triple Square 12 Socket Bit x 3/4" - 1/4
Bit Style
Square
Fastening Tool Item
Socket Bit

Description

Triple Square 12 Socket Bit x 3/4 In. - 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.