Zoro Homepage

Triple Square 8 m Power Bit x 2 in

  • Mfr # 150XZN08

  • Zoro # G112926141


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Finish
Gunmetal Grey
Overall Bit Length
2 in
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150XZN08
Zoro #
G112926141
UPC #
843854030652
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2 in

Details

Item
Triple Square 8 m Power Bit x 2 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel

Description

Triple Square 8 m Power Bit x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.