Zoro Homepage

Universal Joint Impact Socket Adapter Set - 3pc

  • Mfr # U123EP

  • Zoro # G321828861


product price: $60.85
/ea

Key Features

Finish
Gunmetal Grey + Mn Phosphate
Tip Size
Multiple
Width
1.34 in
Tip Style
Male Square
Material
4140 Cr-Mo Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U123EP
Zoro #
G321828861
UPC #
843854042716
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Multiple
Width
1.34 in
Overall Length
4.12 in
Height
2.96 in

Details

Finish
Gunmetal Grey + Mn Phosphate
Tip Style
Male Square
Material
4140 Cr-Mo Steel
Item
Universal Joint Impact Socket Adapter Set - 3pc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.