115-Series Flat Hot Lids, For Use With 115-Series Soup Containers, White, Plastic, PK500

  • Mfr # VLID115S

  • Zoro # G410997553


product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Basic Foodware Material
CPLA
Food Container Type
Takeout Lid
Hinged Lid
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID115S
Zoro #
G410997553
UPC #
-
Country of Origin
China

Details

Microwave Safe
No
Disposable Foodware Color
White
Basic Foodware Material
CPLA
Food Container Type
Takeout Lid
Hinged Lid
No
Closure Type
Lid
Color
White
Bpi Certified
Yes
Compatible Manufacturer Container Model Number
Vegware™ 115-Series Soup Containers
Recyclable
No
Bio Based
No
SFI Certified
No
Container Shape
Square
Use Lid Number
Vegware™ 115-Series Soup Containers
Compostable
Yes
Container Lid
Lid
Hinged Lid
No
Lid Type
Lid
Container Style
Lid
Material
CPLA
Features
Compostable
Item
Takeout Food Containers
FSC Certified
No
Item Weight
Standard
Freezer Safe
No
For Use With
Vegware™ 115-Series Soup Containers
Pattern
Solid

Description

Flat lid for Vegware's 115-Series soup containers. A practical no-hole lid for hot soups or stews. Made from CPLA, a renewable material made from plants. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.