
96 Series Cold Cup Lids, Compostable, Fits 96-Series Cups, 1000PK
Mfr # C96F-CH
Zoro # G612922223
product price: $86.69
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Material
PLA
Color
Clear
Standards
BPI Certified Compostable
Fits
Vegware 96-Series Cups
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C96F-CH
Zoro #
G612922223
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
PLA
Color
Clear
Standards
BPI Certified Compostable
Fits
Vegware 96-Series Cups
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Product Series
96 Series
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Capacity
Vegware™ 96-Series Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
Yes
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Item
Cup Lids
Material
PLA
Lid Type
Cold Cup Lids
Sfi Certified
No
Compostable
Yes
Description
A flat lid with a straw hole for Vegware's 96-Series cups. A lid for serving cold drinks with a straw. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
- Practical and stylish.
- Award-winning quality by VegwareTM.
- Made from plants.
- Commercially compostable where accepted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.