Bowls, Natural Oatmeal, PK1000
Mfr # VW-BL12NFA
Zoro # G916384956
original price: $151.99
9% off
new price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Packs per Case
8
Capacity
12 oz
Pack Count
125
Compostable
Commercially Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW-BL12NFA
Zoro #
G916384956
UPC #
00819142025884
Country of Origin
China
Details
Microwave Safe
Yes
Packs per Case
8
Capacity
12 oz
Item
Bowls
Pack Count
125
Compostable
Commercially Compostable
USDA Certified Bio-based Products
No
BPI Certified
Yes
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Recyclable
Yes
Bio-Based
Yes
FSC Certified
No
Description
Bowls, Bio-Based Yes, BPI Certified Yes, Capacity 12 oz, Color Natural Oatmeal, Compostable Commercially Compostable, FSC Certified No, Material Reclaimed Fiber, Microwave Safe Yes, Pattern Patternless, Recyclable Yes, SFI Certified No, Shape Round, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Pack Count 125, Packs per Case 8, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.