Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Cup, 76-Series, 7 oz, Clear/Green, 1000PK

  • Mfr # R200-G

  • Zoro # G610997742


product price: $105.79
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
PLA
Color
Clear/Green
Number of Compartments
1
Cup Type
Cold
Interior Volume Capacity
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R200-G
Zoro #
G610997742
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Basic Foodware Material
PLA
Color
Clear/Green
Number of Compartments
1
Cup Type
Cold
Interior Volume Capacity
7 oz
Theme
Vegware Design
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Pattern
Vegware Design
Product Series
76-Series
Bpi Certified
Yes
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Capacity
7 oz
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Recyclable
No
Item
Cups
Material
Polylactic Acid (PLA)
Hot or Cold Cup
Cold Cup
Sfi Certified
No

Description

Plant-based clear cup, to fit Vegware's 76-Series lids. For cold drinks, desserts, mini salads, or healthy snacks. Made from PLA, a renewable material made from plants. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.