Food Container, 32 oz, Tan, PK200
Mfr # VW-HC91NFA
Zoro # G316557851
product price: $80.89
/pk 200, $0.40/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW-HC91NFA
Zoro #
G316557851
UPC #
819142025921
Country of Origin
China
Details
Item
Takeout Food Containers
Description
Food Container, Bio-Based No, Closure Type Hinged Lid, Color Tan, Depth 9 in, Diameter Not Applicable, Height 3 in, Includes Lid Yes, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Food Container, Recyclable No, Shape Square, Specific Material NFA Molded Fiber, Width 9 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.