Zoro Homepage

Hot Cup Lids, Fits 89-Series Hot Cups, White, 1000PK

  • Mfr # VLID89S

  • Zoro # G910997527


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
CPLA
Color
White
Fits
Vegware 89-Series Hot Cups
Microwave Safe
No
Number of Cups Included
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID89S
Zoro #
G910997527
UPC #
-
Country of Origin
China

Details

Basic Foodware Material
CPLA
Color
White
Fits
Vegware 89-Series Hot Cups
Microwave Safe
No
Number of Cups Included
1000
Bpi Certified
Yes
Bio Based
No
Product Series
89 Series
Hot or Cold Cup
Hot Cup Lids
Fsc Certified
No
Capacity
Vegware™ 89-Series Hot Cups
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Item
Cup Lids
Material
CPLA
Lid Type
Hot Cup Lids
Sfi Certified
No
Compostable
Yes
Recyclable
No

Description

Sip-through lid for Vegware's 89-Series hot cups. A lid for hot coffees or teas to go. Point the seam here to the inner cup seam. Made from CPLA, a renewable material made from plants. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.