Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nourish Molded Fiber Tableware, Compostable, Platter, Sugarcane, 8 x 10, White, 500PK

  • Mfr # VW-P009NFA

  • Zoro # G915379915


product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Type
Platter
Basic Foodware Material
Sugarcane
Disposable Foodware Shape
Oval
Color
White
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW-P009NFA
Zoro #
G915379915
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
10 in
Depth
1 in
Length
10 in

Details

Type
Platter
Basic Foodware Material
Sugarcane
Disposable Foodware Shape
Oval
Color
White
Material
Molded Fiber
Color Family
White
Bio Based
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Packs per Case
1
Item
Platters
Fsc Certified
No
Features
Made from plants.
Recyclable
No
Microwave Safe
No
Number of Compartments
1
Durability
Mediumweight
Compostable
Yes
Dinnerware Type
Platter
Freezer Safe
No
Pack Count
500
Product Series
Nourish
Item Weight
Mediumweight
Sfi Certified
No

Description

Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added.Award-winning quality by Vegware, made from plants.


  • Practical and stylish.
  • Award-winning quality by VegwareTM.
  • Made from plants.
  • Use for hot and cold food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.