
Nourish Molded Fiber Takeout Containers, 3-Compartment, 5 x 9 x 2, White, Sugarcane, 200PK
Mfr # WH-9-3HW
Zoro # G310997394
product price:Â $85.49
/pk 200, $0.43/ea
Free Shipping & Returns
Key Features
Number of Compartments
3
Microwave Safe
Yes
Basic Foodware Material
NFA Molded Fiber
Depth
9 in
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH-9-3HW
Zoro #
G310997394
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Width
5"
Height
3 in
Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.