
Nourish Molded Fiber Takeout Containers, 7.9 x 7.9 x 2.9, White, Sugarcane, PK200
Mfr # WH-8HW
Zoro # G210997623
product price:Â $96.79
/pk 200, $0.48/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
Yes
Depth
7.9 in
Basic Foodware Material
NFA Molded Fiber
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-8HW
Zoro #
G210997623
UPC #
-
Country of Origin
China
Dimensions
Depth
7.9 in
Width
7.9"
Height
2.9 in
Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.