Zoro Homepage

Portion Pots, 2 oz, Clear, 2000PK

  • Mfr # CF7057

  • Zoro # G910997282


product price: $181.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
PLA
Color
Clear
For Use With
Cold Foods
Food Container Type
Base
Interior Volume Capacity
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF7057
Zoro #
G910997282
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Basic Foodware Material
PLA
Color
Clear
For Use With
Cold Foods
Food Container Type
Base
Interior Volume Capacity
2 oz
Cup Type
Portion Cup
Bpi Certified
Yes
Microwave Safe
No
Bio Based
No
Capacity
2 oz
Number of Cups Included
2000
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Lid Part Number
Cold Foods
Sfi Certified
No
Material
Polylactic Acid (PLA)
Item
Cups
Hot or Cold Cup
Cold Cup
Compostable
Yes
Recyclable
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped

Description

Round portion pot. One flat lid fits all sizes, for a great seal and easy stacking. For cold toppings or sauces, mini snack or protein pots, or sampling. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.