Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Deli Pots, 16 oz, 4.6 Diameter x 3"h, Clear, Plastic, PK500

  • Mfr # CF-DC-16

  • Zoro # G710997734


product price: $142.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Height
3 in
Basic Foodware Material
PLA
Disposable Foodware Color
Clear
Diameter
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-DC-16
Zoro #
G710997734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Diameter
4.6 in

Details

Microwave Safe
No
Basic Foodware Material
PLA
Disposable Foodware Color
Clear
Hinged Lid
No
Interior Volume Capacity
16 oz
Recyclable
No
Closure Type
Lid (Sold Separately)
Color
Clear
Bio Based
No
Use Lid Number
Cold Foods
Compatible Manufacturer Container Model Number
Cold Foods
Bpi Certified
Yes
SFI Certified
No
Compostable
Yes
Container Shape
Round
Container Style
Base
Capacity
16 oz
Item Weight
Standard
Pattern
Solid
For Use With
Cold Foods
Features
Compostable
FSC Certified
No
Freezer Safe
No
Hinged Lid
No
Material
PLA
Interior Volume Capacity
16 oz
Item
Takeout Food Containers
Number of Compartments
1

Description

Versatile round deli container. One flat lid fits all sizes, for a great seal and easy stacking. A small portion of cold deli counter treats, cold snacks, or a delicious yogurt dessert. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.