Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soup Containers, 6 oz, 3.5" Diameter x 1.7"h, Green/White, Paper, PK1000

  • Mfr # SC-06G

  • Zoro # G210997715


product price: $103.59
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Microwave Safe
No
Diameter
3.5 in
Basic Foodware Material
PLA-Lined Board
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-06G
Zoro #
G210997715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3.5 in
Height
1.7 in

Details

Number of Compartments
1
Microwave Safe
No
Basic Foodware Material
PLA-Lined Board
Disposable Foodware Color
Green/White
Interior Volume Capacity
6 oz
Hinged Lid
No
Food Container Type
Base
Capacity
6 oz
Bpi Certified
Yes
Compatible Manufacturer Container Model Number
Vegware 90-Series Lids
Bio Based
No
Color
Green/White
Closure Type
Lid (Sold Separately)
Use Lid Number
Vegware 90-Series Lids
Recyclable
No
SFI Certified
No
Compostable
Yes
Container Shape
Round
Hinged Lid
No
Container Style
Base
FSC Certified
No
Material
PLA-Lined Board
Coating or Lining
PLA-Lined
Interior Volume Capacity
6 oz
Pattern
Solid
Features
Compostable
Item Weight
Standard
Freezer Safe
No
Item
Takeout Food Containers
For Use With
Vegware 90-Series Lids

Description

Versatile, leakproof, sturdy round tub. Fits Vegware's 90-Series lids. Ideal for serving ice cream! Also great for hot sauces or sides. Sustainable board with a plant-based PLA lining. Crisp white, with Vegware messaging in green. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.