
White CPLA Cutlery, Fork, PK1000
Mfr # VW-FK6.5
Zoro # G010997397
product price: $71.75
/pk 1000, $0.07/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
CPLA
Length
6.5"
Utensils Type
Fork
Grade
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW-FK6.5
Zoro #
G010997397
UPC #
-
Country of Origin
China
Dimensions
Length
6.5"
Details
Disposable Foodware Color
White
Basic Foodware Material
CPLA
Utensils Type
Fork
Grade
General Purpose
Description
Impressive plant-based utensil. Made from CPLA, a renewable material made from plants. Matte finish. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.