Zoro Homepage

White CPLA Cutlery, Spoon, 1000PK

  • Mfr # VW-SP6.5

  • Zoro # G710997635


product price: $84.79
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Basic Foodware Material
CPLA
Length
6.5"
Utensils Type
Spoon
Grade
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW-SP6.5
Zoro #
G710997635
UPC #
-
Country of Origin
China

Dimensions

Length
6.5"

Details

Disposable Foodware Color
White
Basic Foodware Material
CPLA
Utensils Type
Spoon
Grade
General Purpose

Description

Impressive plant-based utensil. Made from CPLA, a renewable material made from plants. Matte finish. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.